Shop NIBCO

PX02010R6 0.5 in. Pex Tube Talon -

  • Mfr # 4568507

  • Zoro # G003896676


product price:  $24.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4568507
Zoro #
G003896676
UPC #
39923262028
Country of Origin
China

Description

Features
  • End 1 Diameter: 1/2 in.
  • Material: Poly
  • Product Type: Coupling
  • Fits For: For Hot and Cold Water
  • Average Lead Content: Lead-Free
  • Maximum Pressure: 8 psi
  • Compatible Pipe Material: PEX
  • Color Family: Black
  • Application: PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.