Zoro Homepage

Reducer Bushing, 1 1/2 x 1 In, MPT x FPT

  • Mfr # 651834 11/2x1

  • Zoro # G1635252


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Reducing Bushing
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651834 11/2x1
Zoro #
G1635252
UPC #
039923097460
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
1 3/4 in
Fitting Side B Nominal Pipe Size
1 in
Thread Size
1-1/2 x 1"

Details

Item
Reducer Bushing
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Reducing Bushing
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Bushing
Max. Pressure
1360 psi
Fitting Connection Type
FNPT x MNPT
Standards
ASTM D-3222
Specific Pipe Fitting Shape
Reducing Bushing
Color
Red
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
73 Degrees to 280 Degrees F
Thread Sealant Type
Chemtrol(R)
Schedule
Schedule 80
For Pipe Schedule
80
Seal Material
TPE
Fitting Side A Gender
Male
Application
Non-Potable Water
Includes Seal
Yes
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes

Description

Reducing Bushing, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Male, NPT, 1 in, Female, NPT, Includes Seal Seal Included, 2 27/64 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.