Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Bushing, 1 x 3/4 In, SPG x S

  • Mfr # 6518 1x3/4

  • Zoro # G2167471


product price: $72.99
/ea

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6518 1x3/4
Zoro #
G2167471
UPC #
039923097200
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Thread Size
1 x 3/4"

Details

Item
Reducer Bushing
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Bushing
Max. Pressure
1360 psi
Fitting Connection Type
Slip Socket x Spigot
Standards
ASTM D-3222
Color
Red
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Reducing Bushing
Temp. Range
73 Degrees to 280 Degrees F
Fitting Side A Gender
Female
Application
Non-Potable Water
Thread Sealant Type
Chemtrol(R)
Fitting Side B Type
Spigot
Includes Seal
Yes
For Pipe Schedule
80
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
Yes
Schedule
Schedule 80
Seal Material
TPE
Fitting Side B Gender
Female
Maximum Operating Pressure
1,360 psi @ 73 Degrees F

Description

Reducing Bushing, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Female, Socket, 3/4 in, Female, Spigot, Includes Seal Seal Included, 1 13/16 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.