Zoro Homepage

Reducer Bushing, 3/4 x 1/2 In, MPT x FPT

  • Mfr # 651834 3/4x1/2

  • Zoro # G1203867


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651834 3/4x1/2
Zoro #
G1203867
UPC #
039923097408
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Thread Size
3/4 x 1/2"

Details

Item
Reducer Bushing
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
Max. Pressure
1360 psi
Standards
ASTM D-3222
Specific Pipe Fitting Shape
Reducing Bushing
Pipe Fitting Schedule/Class
Schedule 80
Color
Red
Temp. Range
73 Degrees to 280 Degrees F
Includes Seal
Yes
Fitting Side B Gender
Male
Schedule
Schedule 80
Seal Material
TPE
For Pipe Schedule
80
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Thread Sealant Type
Chemtrol(R)
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Includes Pre-Applied Thread Sealant
Yes
Application
Non-Potable Water
Fitting Side B Type
NPT

Description

Reducing Bushing, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Female, NPT, 1/2 in, Male, NPT, Includes Seal Seal Included, 1 1/2 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.