Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Bushing, 3/4 x 1/2 In, SPG x S

  • Mfr # 6518 3/4x1/2

  • Zoro # G0376092


product price: $69.79
/ea

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6518 3/4x1/2
Zoro #
G0376092
UPC #
039923097187
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 3/8 in
Thread Size
3/4 x 1/2"

Details

Item
Reducer Bushing
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Bushing
Max. Pressure
1360 psi
Fitting Connection Type
Spigot x Socket
Standards
ASTM D3222
Temp. Range
73 Degrees to 280 Degrees F
Specific Pipe Fitting Shape
Reducing Bushing
Pipe Fitting Schedule/Class
Schedule 80
Color
Red
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Thread Sealant Type
Chemtrol(R)
Fitting Side B Gender
Male
Fitting Side A Type
Spigot
Application
Non-Potable Water
Fitting Side A Gender
Male
Fitting Side B Type
Socket
Schedule
Schedule 80
Includes Pre-Applied Thread Sealant
Yes
Seal Material
TPE
For Pipe Schedule
80
Includes Seal
Yes

Description

Reducing Bushing, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Male, Spigot, 1/2 in, Male, Socket, Includes Seal Seal Included, 1 1/2 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.