Zoro Homepage

Reducing Elbow, 90 Deg, 3/4 x 1/2 In

  • Mfr # 707-4R-LF 3/4X1/2

  • Zoro # G5146766


product price: $5.49
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
7/8" x 5/8"
Max. Pressure
466 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707-4R-LF 3/4X1/2
Zoro #
G5146766
UPC #
039923347213
Country of Origin
Mexico

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
7/8" x 5/8"
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
3/4 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
466 psi
Item
90 Degree Reducing Elbow
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Specific Fitting Shape
90 Degree Reducing Elbow
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 200 Degrees F
Standards
ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
Tube Fitting Material
Low Lead Cast Bronze
Pipe Fitting Connection Type
C x MNPT
Pipe Fitting Material
Low Lead Cast Bronze
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Material
Bronze
Maximum Operating Pressure
466 psi
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Application
Potable Water
Minimum Operating Temperature
20 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
466 psi
Material Grade
C87850
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
Cup
Connector Type
Reducer

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.