Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3/4" x 1/2" NOM C Reducing 90 Degree Short Radius Elbow

NIBCO| Zoro #: G0964853| Mfr #: C607 3/4x1/2

$3.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964853 Mfr #: C607 3/4x1/2
Country of Origin (subject to change): United States

Description

Reducing Elbow, 90 Degrees , Short Radius, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 3/4 In. x 1/2 In., Outside Dia. 7/8 In. x 5/8 In., Max. Pressure 582 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews