Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee, Cast Bronze, C x C x FNPT

  • Mfr # 712R 11/4X11/4X1/2

  • Zoro # G5004151


product price: $39.69
/ea

Key Features

Fitting Connection Type
C x C x FNPT
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
1-3/8" x 1-3/8" x 1/2"
Max. Pressure
351 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712R 11/4X11/4X1/2
Zoro #
G5004151
UPC #
039923374400
Country of Origin
United States

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
1-3/8" x 1-3/8" x 1/2"
Pipe Size (Fittings)
1/2"
Fitting Side C Pipe Size
1/2 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
C x C x FNPT
Max. Pressure
351 psi@200 Degrees F
Item
Reducing Tee
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C x FNPT
Specific Pipe Fitting Shape
Reducing Tee
Standards
ASME B16.18
Specific Fitting Shape
Reducing Tee
Tube Fitting Material
Cast Bronze
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Cast Bronze
Maximum Operating Temperature
400 Degrees F
Fitting Side C Connection Type
FNPT
Application
Non-Potable Water
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
351 psi @ 200 Degrees F
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Fitting Material
Cast Bronze
Resistance Properties
Dezincification-Resistant
Fitting Shape
Tee
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Material Grade
C84400
Operating Pressure - Maximum
351 psi
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Connector Type
Reducer
Fitting Side 3 Connection Type
FNPT
For Media Type
Non-Potable Water

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 351 psi @ 200 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.