Zoro Homepage

Reducing Tee, Cast Bronze, C x F x C

  • Mfr # 714RR 3/4X1/2X3/4

  • Zoro # G5004264


product price: $16.29
/ea

Key Features

Fitting Connection Type
C x FNPT x C
Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
7/8" x 5/8" x 7/8"
Max. Pressure
466 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714RR 3/4X1/2X3/4
Zoro #
G5004264
UPC #
039923375407
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
7/8" x 5/8" x 7/8"
Pipe Size (Fittings)
1/2"
Fitting Side A Copper Tube Size
3/4 in
Fitting Side C Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side C Copper Tube Size
3/4 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 3 Tube Outer Diameter
7/8 in
Fitting Side 2 Pipe Size
1/2 in

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 466 psi @ 200 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.