Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee, Low-Lead Cast Bronze, 1 In

  • Mfr # 712R-LF 2X2X1

  • Zoro # G5146942


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x C x FNPT
Tube Size
2"
Pipe Size - Pipe Fitting
1"
Outside Dia.
2-1/8" x 2-1/8" x 1-1/8"
Max. Pressure
291 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712R-LF 2X2X1
Zoro #
G5146942
UPC #
039923347299
Country of Origin
Mexico

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
1"
Outside Dia.
2-1/8" x 2-1/8" x 1-1/8"
Pipe Size (Fittings)
1"
Fitting Side A Copper Tube Size
2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side C Pipe Size
1 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 3 Pipe Size
1 in

Details

Fitting Connection Type
C x C x FNPT
Max. Pressure
291 psi
Item
Reducing Tee
Tube Fitting Material
Low Lead Cast Bronze
Temp. Range
-20 Degrees to 200 Degrees F
Standards
ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C x FNPT
Specific Fitting Shape
Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Material
Low Lead Cast Bronze
Maximum Operating Pressure
291 psi
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Fitting Material
Cast Bronze
Fitting Side A Connection Type
Cup
Fitting Side C Connection Type
FNPT
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Fitting Side B Connection Type
Cup
Fitting Shape
Tee
For Media Type
Potable Water
Fitting Side 1 Connection Type
Cup
Connector Type
Reducer
Operating Temperature - Maximum
400 Degrees F
Fitting Side 3 Connection Type
FNPT
Fitting Side 2 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
291 psi

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 1 in, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 291 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.