Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Wye, Cast Bronze, C x C x C

  • Mfr # 810R 2X2X11/2

  • Zoro # G5004517


product price: $53.19
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
2" x 2" x 1-1/2"
Outside Dia.
2-1/8" x 2-1/8" x 1-5/8"
Max. Pressure
395 psi@200 Degrees F
Basic Pipe Fitting Shape
Wye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810R 2X2X11/2
Zoro #
G5004517
UPC #
039923507723
Country of Origin
Mexico

Dimensions

Tube Size
2" x 2" x 1-1/2"
Outside Dia.
2-1/8" x 2-1/8" x 1-5/8"
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side C Tube Outer Diameter
1 5/8 in
Fitting Side A Copper Tube Size
2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side C Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 3 Copper Tube Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 3 Tube Outer Diameter
1 5/8 in

Details

Fitting Connection Type
C x C x C
Max. Pressure
395 psi@200 Degrees F
Item
Reducing Wye
Basic Pipe Fitting Shape
Wye
Specific Pipe Fitting Shape
Reducing Wye
Standards
ASME B16.23
Pipe Fitting Connection Type
C x C x C
Tube Fitting Material
Cast Bronze
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
Reducing Wye
Pipe Fitting Material
Cast Bronze
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Maximum Operating Temperature
400 Degrees F
Fitting Side C Connection Type
Cup
Fitting Side B Connection Type
Cup
Fitting Material
Cast Bronze
Application
Non-Potable Water
Maximum Operating Pressure
395 psi @ 200 Degrees F
Fitting Shape
Wye
Operating Pressure - Maximum
395 psi
Fitting Side 3 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Material Grade
C84400
For Media Type
Non-Potable Water
Connector Type
Reducer
Fitting Side 2 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side C Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Reducing Wye

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.