Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducng Elbow, Cast Brnze, 1-1/4 x 3/4 In

  • Mfr # 707R 11/4X3/4

  • Zoro # G5004045


product price: $30.99
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1-1/4" x 3/4"
Outside Dia.
1-3/8" x 7/8"
Max. Pressure
351 psi@200 Degrees F
Standards
ASME B16.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707R 11/4X3/4
Zoro #
G5004045
UPC #
039923352125
Country of Origin
United States

Dimensions

Tube Size
1-1/4" x 3/4"
Outside Dia.
1-3/8" x 7/8"
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
351 psi@200 Degrees F
Item
Reducing Elbow
Standards
ASME B16.18
Tube Fitting Material
Cast Bronze
Specific Fitting Shape
Reducing Elbow
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
Reducing Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Material
Cast Bronze
Fitting Side A Connection Type
Cup
Application
Air, Non-Potable Water
Material Grade
C84400
Fitting Material
Bronze
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
351 psi @ 200 Degrees F
Maximum Operating Temperature
400 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
351 psi
Connector Type
Reducer
For Media Type
Air, Non-Potable Water

Description

Sweat Fitting Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.