Ring Check Valve, Bronze, 1 1/2"

  • Mfr # NF932XC
  • Zoro # G224791859
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.3 in
Valve Ways
2-Way
Standards
MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Height - Overall
6 5/16 in
NSF Certifications for Food and Drinking Water
NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF932XC
Zoro #
G224791859
UPC #
039923430526
Country of Origin
United States

Dimensions

Overall Length
6.3 in
Height - Overall
6 5/16 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Length
6.3 in

Details

Item
Ring Check In-Line Lift Spring Actuated Check Valve - Bronze, 250 PSI
Valve Ways
2-Way
Standards
MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Press
Check Mechanism Material
PTFE
Operating Temperature - Maximum
300 Degrees F
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Press
For Media
Cold Water, Hot Water
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Body Material
Bronze
Valve Body Style
Inline
Connection Gender - Side 2
Female
Seat Material
PTFE
Seal Material
EPDM
Spring Material
Stainless Steel
Manufacturer Warranty
5 yr
Check Mechanism
Disc

Description

Standards MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Restrictions

Ratings & reviews