Ring Check Valve, Bronze, 1"

  • Mfr # NF932WA
  • Zoro # G224790005
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Horizontal, Vertical
Connection Size - Side 1
1 in
Connection Gender - Side 2
Female
Manufacturer Warranty
5 yr
Nominal Valve Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF932WA
Zoro #
G224790005
UPC #
039923430564
Country of Origin
United States

Dimensions

Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Height - Overall
4 5/8 in
Overall Length
4.6 in
Length
4.6 in

Details

Item
Ring Check In-Line Lift Spring Actuated Check Valve - Bronze, 250 PSI
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Female
Manufacturer Warranty
5 yr
Seat Material
PTFE
Operating Temperature - Maximum
300 Degrees F
Connection Gender - Side 1
Female
For Media
Cold Water, Hot Water
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Press
Maximum Pressure - Operating
250 psi
Body Material
Bronze
Check Mechanism Material
PTFE
Valve Body Style
Inline
Valve Ways
2-Way
Spring Material
Stainless Steel
Check Mechanism
Disc
Standards
MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Seal Material
EPDM
Connection Type - Side 2
Press
Operating Temperature - Minimum
-20 Degrees F

Description

Standards MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Restrictions

Ratings & reviews