Shop NIBCO

Ring Check Valve, Bronze, 1"

  • Mfr # NF932XA
  • Zoro # G524785275

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
1 in
Height - Overall
4 5/8 in
Seal Material
EPDM
Operating Temperature - Maximum
300 Degrees F
Valve Body Style
Inline
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF932XA
Zoro #
G524785275
UPC #
039923430502
Country of Origin
United States

Dimensions

Nominal Valve Size
1 in
Height - Overall
4 5/8 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Overall Length
4.6 in
Length
4.6 in

Details

Item
Ring Check In-Line Lift Spring Actuated Check Valve - Bronze, 250 PSI
Seal Material
EPDM
Operating Temperature - Maximum
300 Degrees F
Valve Body Style
Inline
For Media
Cold Water, Hot Water
Body Material
Bronze
Connection Type - Side 2
Press
Maximum Pressure - Operating
250 psi
Connection Type - Side 1
Press
Operating Temperature - Minimum
-20 Degrees F
Spring Material
Stainless Steel
Connection Gender - Side 1
Female
Standards
MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
PTFE
Connection Gender - Side 2
Female
Check Mechanism
Disc
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
5 yr
Seat Material
PTFE
Valve Ways
2-Way

Description

Standards MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.