Shop NIBCO

Ring Check Valve, Bronze, 1/2"

  • Mfr # NF7Q006
  • Zoro # G724791687

product price: 
$
79.65
/ea

Key Features

Check Mechanism Material
PTFE
Connection Size - Side 2
1/2 in
Seat Material
PTFE
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF7Q006
Zoro #
G724791687
UPC #
039923242211
Country of Origin
United States

Dimensions

Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Overall Length
4.08 in
Nominal Valve Size
1/2 in
Length
4.08 in

Details

Item
Ring Check In-line Lift Check Valve - Bronze, 200 PSI
Check Mechanism Material
PTFE
Seat Material
PTFE
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Spring Material
316 Stainless Steel
Connection Type - Side 1
Press
Standards
MSS SP-80
Maximum Pressure - Operating
200 psi
Mounting Orientation
Horizontal, Vertical
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Connection Gender - Side 2
Female
Connection Type - Side 2
Press
Manufacturer Warranty
5 yr
Body Material
Bronze
Valve Body Style
Inline
Valve Ways
2-Way
Seal Material
EPDM
Check Mechanism
Disc
Connection Gender - Side 1
Female

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.