Ring Check Valve, Bronze, 1/2"

  • Mfr # NF932X6
  • Zoro # G224793167
product price: 
$
96.35
/ea

Key Features

Maximum Pressure - Operating
250 psi
Overall Length
3.6 in
Connection Gender - Side 2
Female
Seat Material
PTFE
Connection Size - Side 2
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF932X6
Zoro #
G224793167
UPC #
039923430489
Country of Origin
United States

Dimensions

Overall Length
3.6 in
Connection Size - Side 2
1/2 in
Height - Overall
3 5/8 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Length
3.6 in

Details

Item
Ring Check In-Line Lift Spring Actuated Check Valve - Bronze, 250 PSI
Maximum Pressure - Operating
250 psi
Connection Gender - Side 2
Female
Seat Material
PTFE
Check Mechanism
Disc
Operating Temperature - Maximum
300 Degrees F
Connection Type - Side 2
Press
For Media
Cold Water, Hot Water
Operating Temperature - Minimum
-20 Degrees F
Mounting Orientation
Horizontal, Vertical
Standards
MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Gender - Side 1
Female
Check Mechanism Material
PTFE
Manufacturer Warranty
5 yr
Valve Body Style
Inline
NSF Certifications for Food and Drinking Water
NSF 61
Body Material
Bronze
Connection Type - Side 1
Press
Spring Material
Stainless Steel
Valve Ways
2-Way
Seal Material
EPDM

Description

Standards MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Restrictions

Ratings & reviews