Shop NIBCO

Ring Check Valve, Bronze, 2"

  • Mfr # NF7Q00D
  • Zoro # G924782805

product price: 
$
313.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
PTFE
Valve Body Style
Inline
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF7Q00D
Zoro #
G924782805
UPC #
039923242266
Country of Origin
United States

Dimensions

Overall Length
8.46 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Length
8.46 in

Details

Item
Ring Check In-line Lift Check Valve - Bronze, 200 PSI
Seal Material
EPDM
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
PTFE
Valve Body Style
Inline
Spring Material
316 Stainless Steel
Connection Gender - Side 2
Female
Standards
MSS SP-80
Connection Gender - Side 1
Female
Seat Material
PTFE
Body Material
Bronze
Connection Type - Side 2
Press
Check Mechanism
Disc
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
5 yr
Valve Ways
2-Way
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Press
Maximum Pressure - Operating
200 psi

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.