Ring Check Valve, Bronze, 2"

  • Mfr # NF932XD
  • Zoro # G224787746
product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
300 Degrees F
Connection Size - Side 2
2 in
Check Mechanism
Disc
Connection Type - Side 2
Press
Spring Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF932XD
Zoro #
G224787746
UPC #
039923430533
Country of Origin
United States

Dimensions

Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Height - Overall
7 1/16 in
Connection Size - Side 1
2 in
Overall Length
6.9 in
Length
6.9 in

Details

Item
Ring Check In-Line Lift Spring Actuated Check Valve - Bronze, 250 PSI
Operating Temperature - Maximum
300 Degrees F
Check Mechanism
Disc
Connection Type - Side 2
Press
Spring Material
Stainless Steel
For Media
Cold Water, Hot Water
Mounting Orientation
Horizontal, Vertical
Manufacturer Warranty
5 yr
Seal Material
EPDM
Body Material
Bronze
Check Mechanism Material
PTFE
Connection Gender - Side 1
Female
Connection Type - Side 1
Press
Seat Material
PTFE
Connection Gender - Side 2
Female
Maximum Pressure - Operating
250 psi
Standards
MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
Valve Ways
2-Way

Description

Standards MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Restrictions

Ratings & reviews