Ring Check Valve, Bronze, 3/4"
- Mfr # NF932W8
- Zoro # G224787661
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Spring Material
Stainless Steel
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
Connection Size - Side 2
3/4 in
Overall Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF932W8
- Zoro #
- G224787661
- UPC #
- 039923430557
- Country of Origin
- United States
- Item
- Ring Check In-Line Lift Spring Actuated Check Valve - Bronze, 250 PSI
- Spring Material
- Stainless Steel
- Seal Material
- EPDM
- Mounting Orientation
- Horizontal, Vertical
- Seat Material
- PTFE
- Operating Temperature - Maximum
- 300 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Check Mechanism Material
- PTFE
- Valve Body Style
- Inline
- Body Material
- Bronze
- Valve Ways
- 2-Way
- Check Mechanism
- Disc
- Manufacturer Warranty
- 5 yr
- Connection Gender - Side 1
- Female
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Connection Type - Side 2
- Press
- Connection Gender - Side 2
- Female
- For Media
- Cold Water, Hot Water
- Maximum Pressure - Operating
- 250 psi
- Connection Type - Side 1
- Press
- Valve Series
- PC-480-Y-LF
Dimensions
- Connection Size - Side 2
- 3/4 in
- Overall Length
- 4.5 in
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 1
- 3/4 in
- Height - Overall
- 4 7/16 in
- Length
- 4.5 in
Description
Standards MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.