Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DWV Piece, Bronze, Cup 2 in, MNPT 2 in

  • Mfr # E022900

  • Zoro # G704180524


product price: $13.79
/ea
Sold in multiples of 25 for $344.75

Key Features

Specific Fitting Shape
DWV Threaded Piece
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Fitting Material
Bronze
Application
Drainage, Product Waste Line
Fitting Side B Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E022900
Zoro #
G704180524
UPC #
039923473585
Country of Origin
Mexico

Dimensions

Fitting Side A Copper Tube Size
2 in
Fitting Side B Tube Outer Diameter
2 3/8 in
Fitting Side A Tube Outer Diameter
2 3/8 in
Fitting Side B Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
2 3/8 in
Fitting Side 1 Tube Outer Diameter
2 3/8 in
Fitting Side 1 Copper Tube Size
2 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
DWV Threaded Piece
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Fitting Material
Bronze
Application
Drainage, Product Waste Line
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Copper
Fitting Side A Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C84400
Fitting Side 2 Connection Type
MNPT
Fitting Features
Drain, Vent
Connector Type
Adapter
Fitting Shape
DWV Threaded Piece
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Adapter, Application Drainage, Product Waste Line, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 3/8 in, Fitting Side B Tube Outer Diameter 2 3/8 in, Specific Fitting Shape DWV Threaded Piece, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper, Material Grade C84400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.