Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CleanoutTee, Bronze, FTG11/4in, Plug

  • Mfr # E169000

  • Zoro # G904180546


product price: $57.29
/ea
Sold in multiples of 10 for $572.90

Key Features

Specific Fitting Shape
Cleanout
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Fitting Material
Bronze
Fitting Side A Copper Tube Size
1 1/4 in
Application
Drainage, Product Waste Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E169000
Zoro #
G904180546
UPC #
039923477422
Country of Origin
Mexico

Dimensions

Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in

Details

Item
Sweat Fitting Cleanout
Specific Fitting Shape
Cleanout
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Fitting Material
Bronze
Application
Drainage, Product Waste Line
Fitting Side A Connection Type
FTG
Compatible Tube Material
Copper
Fitting Side B Connection Type
Cleanout With Plug
Fitting Side 2 Connection Type
Plug
Material Grade
C84400
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
FTG
Fitting Shape
Cleanout Tee

Description

Sweat Fitting Cleanout, Application Drainage, Product Waste Line, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cleanout With Plug, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Cleanout, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper, Material Grade C84400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.