Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Solder Pressure Companion Flanges, Copper 9405705

Solder Pressure Companion Flanges, Copper (Discontinued)

  • Mfr # 9405705
  • Zoro # G804180363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9405705
Zoro #
G804180363
UPC #
039923412966
Country of Origin
United States

Dimensions

Flange Thickness
11/16 in
Fitting Side A Copper Tube Size
4 in
Flange Outside Diameter
9 in
Bolt Hole Diameter
3/4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Copper Tube Size
4 in
Copper Tube Size
4 in
For Tube Outside Diameter
4 in

Details

Item
Solder Pressure Companion Flanges
Specific Fitting Shape
Flange Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Fitting Side A Connection Type
Cup
Fitting Material
Wrot Copper
Number of Bolt Holes
8
Application
Potable Water
Compatible Tube Material
Copper
Fitting Side B Connection Type
Flange
Fitting Shape
Flange
Stop and Shape
Flange Adapter
Connection Type
Cup x Flange
End Connection Type
Cup, Flange
For Tube OD
4 in

Description

Solder Pressure Companion Flanges, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 in, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 9 in, Number of Bolt Holes 8, Flange Thickness 11/16 in, Bolt Hole Diameter 3/4 in, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.