Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Solder Pressure Companion Flanges, Bronze B515456

Solder Pressure Companion Flanges, Bronze (Discontinued)

  • Mfr # B515456
  • Zoro # G204180406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B515456
Zoro #
G204180406
UPC #
039923359087
Country of Origin
Mexico

Dimensions

Flange Thickness
11/16 in
Fitting Side A Pipe Size
4 in
Flange Outside Diameter
9 in
Bolt Hole Diameter
3/4 in
Fitting Pipe Size
4 in
Pipe Size
4 in

Details

Item
Solder Pressure Companion Flanges
Specific Fitting Shape
Flange Adapter
Standards
ASME B1.20.1, MSS SP-106
Fitting Side A Connection Type
FNPT
Compatible Tube Material
Copper
Fitting Material
Bronze
Fitting Side B Connection Type
Flange
Application
Drain, Vent, Waste, Non-Potable Water
Number of Bolt Holes
8
Stop and Shape
Flange Adapter
End Connection Type
Flange, Threaded
Connection Type
FNPT x Flange
Fitting Shape
Flange

Description

Solder Pressure Companion Flanges, Application Drain, Vent, Waste, Non-Potable Water, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Flange, Fitting Material Bronze, Fitting Side A Pipe Size 4 in, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 9 in, Number of Bolt Holes 8, Flange Thickness 11/16 in, Bolt Hole Diameter 3/4 in, Standards ASME B1.20.1, MSS SP-106, Compatible Tube Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.