Elbow, Copper, Cup 3/4 in, FTG 3/4 in

  • Mfr # 9046301

  • Zoro # G804267583


product price: $3.99
/ea

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
45 Degrees Street Elbow
Overall Length
2 5/8 in
Fitting Side B Connection Type
FTG
Maximum Operating Pressure
700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9046301
Zoro #
G804267583
UPC #
039923312020
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Item
Sweat Fitting Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
45 Degrees Street Elbow
Fitting Side B Connection Type
FTG
Maximum Operating Pressure
700 psi
Application
Potable Water
Fitting Side A Connection Type
Cup
Compatible Tube Material
Copper
Maximum Operating Temperature
250 Degrees F
Fitting Material
Wrot Copper
Fitting Shape
45 Degrees Elbow
Operating Pressure - Maximum
700 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
For Media Type
Potable Water
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C12200

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Street Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.