Tee, Copper, Cup1in, Cup1in, Cup1in

  • Mfr # 9099301

  • Zoro # G104267597


product price: $14.65
/ea

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Tee
Fitting Side C Copper Tube Size
1 in
Fitting Material
Wrot Copper
Fitting Side B Copper Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9099301
Zoro #
G104267597
UPC #
039923328182
Country of Origin
United States

Dimensions

Fitting Side C Copper Tube Size
1 in
Fitting Side B Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Overall Length
3 1/32 in
Fitting Side A Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Details

Item
Sweat Fitting Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Tee
Fitting Material
Wrot Copper
Fitting Side C Connection Type
Cup
Fitting Side B Connection Type
Cup
Fitting Side A Connection Type
Cup
Compatible Tube Material
Copper
Application
Potable Water
Fitting Shape
Tee
Fitting Side 1 Connection Type
Cup
For Media Type
Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 3 Connection Type
Cup
Material Grade
C12200
Fitting Side 2 Connection Type
Cup

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.