Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Bronze, Cup 2", Cup 2", Cup 1 1/2"

  • Mfr # E270500

  • Zoro # G504180489


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side B Copper Tube Size
2 in
Compatible Tube Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E270500
Zoro #
G504180489
UPC #
039923494009
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side B Copper Tube Size
2 in
Fitting Side D Tube Outer Diameter
1 1/2 in
Fitting Side C Copper Tube Size
1 1/2 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
2 in
Fitting Side 3 Copper Tube Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 4 Tube Outer Diameter
1 1/2 in

Details

Item
Sweat Fitting Tee
Specific Fitting Shape
Tee
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Compatible Tube Material
Copper
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Application
Drainage, Product Waste Line
Fitting Side C Connection Type
Cup
Fitting Material
Bronze
Fitting Shape
Tee
Fitting Side 3 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Material Grade
C84400
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Fitting Features
Drain, Vent

Description

Sweat Fitting Tee, Application Drainage, Product Waste Line, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side D Tube Outer Diameter 1 1/2 in, Specific Fitting Shape Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.