Zoro Homepage

Straight, Copper, Cup 1 in, FNPT 1 in,

  • Mfr # 9025251

  • Zoro # G504267593


product price: $13.35
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Compatible Tube Material
Copper
Fitting Side A Connection Type
Cup
Overall Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9025251
Zoro #
G504267593
UPC #
039923301604
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Details

Item
Sweat Fitting Tee
Specific Fitting Shape
Straight Adapter
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Compatible Tube Material
Copper
Fitting Side A Connection Type
Cup
Fitting Material
Wrot Copper
Application
Potable Water
Fitting Side B Connection Type
FNPT
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Cup
Connector Type
Adapter
Material Grade
C12200
For Media Type
Potable Water

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Straight Adapter, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.