Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Copper, Cup 1 in, FTG 1 in

  • Mfr # 600RS 1

  • Zoro # G505290750


product price: $3.15
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1 in
Outside Dia.
1-1/8 in
Max. Pressure
395 psi@200 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600RS 1
Zoro #
G505290750
UPC #
039923307309
Country of Origin
United States

Dimensions

Tube Size
1 in
Outside Dia.
1-1/8 in
Fitting Side B Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
395 psi@200 Degrees F
Item
Sweat Fitting Coupling
Tube Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Standards
ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, NFPA 99, Pamphlet G4.1, NSF/ANSI 372, NSF/ANSI 61, UL 207
Basic Pipe Fitting Material
Metal
Material Grade
C12200
Fitting Material
Wrot Copper
Specific Fitting Shape
Straight Coupling
Fitting Shape
Straight
Temp. Range
-20 Degrees to 400 Degrees F
Fitting Side B Connection Type
Cup
Maximum Operating Temperature
400 Degrees F
Application
Air, Gases, Potable Water
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
C x C
Includes Center Stop
Rolled Center Stop
Maximum Operating Pressure
395 psi @ 200 Degrees F
Specific Pipe Fitting Shape
Coupling
For Media Type
Air, Gases, Potable Water
Connector Type
Coupling
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
395 psi
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.