Straight, Copper, Cup 1 in, MNPT 1 in,
Mfr # 9031351
Zoro # G904267605
product price: $11.55
/eaKey Features
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Adapter
Fitting Side A Copper Tube Size
1 in
Compatible Tube Material
Copper
Fitting Side B Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9031351
Zoro #
G904267605
UPC #
039923303424
Country of Origin
United States
Dimensions
Fitting Side A Copper Tube Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Overall Length
2 1/16 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Pipe Size
1 in
Details
Item
Sweat Fitting Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Adapter
Compatible Tube Material
Copper
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Cup
Application
Potable Water
Fitting Material
Wrot Copper
Fitting Shape
Straight
Material Grade
C12200
For Media Type
Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Description
Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Straight Adapter, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.