Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Copper, Cup 3/4 in, FTG 3/4 in

  • Mfr # 600.75

  • Zoro # G204267596


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Specific Fitting Shape
Straight Coupling
Fitting Side A Connection Type
Cup
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600.75
Zoro #
G204267596
UPC #
039923309044
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in

Details

Item
Sweat Fitting Coupling
Specific Fitting Shape
Straight Coupling
Fitting Side A Connection Type
Cup
Fitting Material
Wrot Copper
Includes Center Stop
Dimple Center Stop
Fitting Side B Connection Type
Cup
Application
Potable Water
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Coupling
Operating Temperature - Maximum
400 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
FTG
Material Grade
C12200

Description

Sweat Fitting Coupling, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop, Material Grade C12200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.