Shop NIBCO

Straight, Copper, Cup 3/4 in, FTG 3/4 in

  • Mfr # 601 3/4
  • Zoro # G1177023

product price: 
$
2.19
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
582 psi @ 100 Degrees F
Standards
ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, Pamphlet G4.1, NSF/ANSI 372, NSF/ANSI 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
601 3/4
Zoro #
G1177023
UPC #
039923309563
Country of Origin
United States
Fitting Connection Type
C x C
Max. Pressure
582 psi @ 100 Degrees F
Item
Sweat Fitting Coupling
Standards
ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, Pamphlet G4.1, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Wrot Copper
Includes Center Stop
No Center Stop
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Material Grade
C12200
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
582 psi @ 100 Degrees F
Fitting Material
Wrot Copper
Application
Air, Gases, Potable Water
Fitting Shape
Straight
Fitting Side 1 Connection Type
Cup
Connector Type
Coupling
Operating Pressure - Maximum
582 psi
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FTG
For Media Type
Air, Gases, Potable Water

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Fitting Side A Tube Outer Diameter
7/8 in
Overall Length
1 1/2 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.