
Straight, Copper, Cup3/8in, FNPT3/4in
Mfr # 9024450
Zoro # G604267592
product price: $9.89
/eaKey Features
Specific Fitting Shape
Straight Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Fitting Side B Pipe Size
3/4 in
Application
Potable Water
Fitting Side B Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9024450
Zoro #
G604267592
UPC #
039923301222
Country of Origin
United States
Dimensions
Fitting Side B Pipe Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/4 in
Details
Item
Sweat Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Application
Potable Water
Fitting Side B Connection Type
FNPT
Fitting Material
Wrot Copper
Compatible Tube Material
Copper
Fitting Side A Connection Type
Cup
Fitting Shape
Straight
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Connector Type
Adapter
Material Grade
C12200
Description
Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Straight Adapter, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.