Shop NIBCO

Straight, Copper, Cup5/16in, FTG5/16in

  • Mfr # 600 5/16
  • Zoro # G5147965

product price: 
$
1.09
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
5/16"
Outside Dia.
7/16"
Max. Pressure
623 psi@200 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
600 5/16
Zoro #
G5147965
UPC #
039923308948
Country of Origin
United States
Fitting Connection Type
C x C
Max. Pressure
623 psi@200 Degrees F
Item
Sweat Fitting Coupling
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Tube Fitting Material
Wrot Copper
Standards
ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, Pamphlet G4.1, NSF/ANSI 372, NSF/ANSI 61, UL 207
Specific Fitting Shape
Coupling
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Wrot Copper
Maximum Operating Pressure
623 psi @ 200 Degrees F
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Application
Air, Gases, Potable Water
Includes Center Stop
Dimple Center Stop
Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Material Grade
C12200
Fitting Shape
Straight
Connector Type
Coupling
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Gases, Potable Water
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
623 psi
Operating Temperature - Maximum
400 Degrees F

Dimensions

Tube Size
5/16"
Outside Dia.
7/16"
Fitting Side B Tube Outer Diameter
7/16 in
Fitting Side B Copper Tube Size
5/16 in
Fitting Side A Tube Outer Diameter
7/16 in
Fitting Side A Copper Tube Size
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Copper Tube Size
5/16 in
Fitting Side 1 Copper Tube Size
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/16 in, Fitting Side B Copper Tube Size 5/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/16 in, Fitting Side B Tube Outer Diameter 7/16 in, Maximum Operating Pressure 623 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.