Shop NIBCO

Straight, Copper, FTG 1/2", FTG-C 3/8"

  • Mfr # U6002 1/2x3/8
  • Zoro # G2479321

product price: 
$
1.55
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
1/2" x 3/8"
Outside Dia.
5/8" x 1/2"
Max. Pressure
722 psi@100 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6002 1/2x3/8
Zoro #
G2479321
UPC #
039923320483
Country of Origin
United States
Fitting Connection Type
FTG x C
Max. Pressure
722 psi@100 Degrees F
Item
Sweat Fitting Coupling
Tube Fitting Material
Wrot Copper
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
Reducer
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
FTG x C
Standards
ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, Pamphlet G4.1, NSF/ANSI 372, NSF/ANSI 61
Pipe Fitting Material
Wrot Copper
Material Grade
C12200
Fitting Side A Connection Type
FTG
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Fitting Material
Wrot Copper
Maximum Operating Pressure
722 psi @ 100 Degrees F
Resistance Properties
Dezincification-Resistant
Application
Air, Gases, Potable Water
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Coupling, Reducer
Operating Pressure - Maximum
722 psi
Fitting Side 2 Connection Type
FTG
For Media Type
Air, Gases, Potable Water
Fitting Side 1 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F

Dimensions

Tube Size
1/2" x 3/8"
Outside Dia.
5/8" x 1/2"
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side B Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 1 Copper Tube Size
1/2 in

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.