Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Wrot Copper, FTG 1/2 in

  • Mfr # 9008101

  • Zoro # G204267602


product price: $2.89
/ea

Key Features

Fitting Connection Type
FTG
Specific Fitting Shape
Straight Reducing Coupling
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Material
Wrot Copper
Overall Length
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9008101
Zoro #
G204267602
UPC #
039923320643
Country of Origin
United States

Dimensions

Overall Length
1 7/16 in
Compatible Tube Outer Diameter
1/2 in
Compatible Copper Tube Size
1/2 in

Details

Fitting Connection Type
FTG
Item
Solder Pressure Fitting Reducers
Specific Fitting Shape
Straight Reducing Coupling
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Material
Wrot Copper
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
700 psi
Application
Potable Water
Compatible Tube Material
Copper
Fitting Shape
Straight
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Coupling, Reducer
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
700 psi
For Media Type
Potable Water

Description

Solder Pressure Fitting Reducers, Application Potable Water, Compatible Copper Tube Size 1/2 in, Compatible Tube Outer Diameter 1/2 in, Fitting Connection Type FTG, Fitting Material Wrot Copper, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Compatible Tube Material Copper, Material Grade C12200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.