Shop NIBCO
See all product information
Create Account
Strainer, 304 Stainless Steel, 1 1/2"
- Mfr # NF2QB0C
- Zoro # G824786095
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Port 1 Connection Size
1 1/2 in
Class
125
Includes Screen
Screen Included
Port 2 Gender
Female
Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF2QB0C
- Zoro #
- G824786095
- UPC #
- 039923292353
- Country of Origin
- United States
Dimensions
- Port 1 Connection Size
- 1 1/2 in
- Pipe Size
- 1 1/2 in
- Port 2 Connection Size
- 1 1/2 in
- Port 3 Connection Size
- 3/4 in
- Height
- 3 5/8 in
- Length
- 6 1/4 in
- Mesh Size
- 20 mesh
Details
- Item
- Strainer - Bronze, Wire Mesh Screen, Solid Cap, Class 125
- Class
- 125
- Includes Screen
- Screen Included
- Port 2 Gender
- Female
- Port 1 Gender
- Female
- Standards
- MSS SP 110
- Port 3 Gender
- Female
- Maximum Temperature
- 250 Degrees F
- Blow Off Port
- 3/4 in
- Port 3 Connection Type
- NPT
- Screen Material
- 304 Stainless Steel
- Series
- PF221B
- Port 2 Connection Type
- Compression
- Housing Material
- Bronze
- Seal Material
- EPDM, PTFE
- Port 1 Connection Type
- Compression
- Maximum Pressure
- 200 psi
Description
Strainer - Bronze, Wire Mesh Screen, Solid Cap, Class 125, Pipe Size 1 1/2 in, Length 6 1/4 in, Height 3 5/8 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 20 mesh, Housing Material Bronze, Class 125, Compatible Mfr. Model Number Not Applicable, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 250 Degrees F, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type Compression, Port 1 Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.