Strainer, 304 Stainless Steel, 2"
- Mfr # NF2RB0D
- Zoro # G324785253
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Series
PF222B
Port 2 Connection Type
Compression
Port 1 Connection Type
Compression
Height
5 in
Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF2RB0D
- Zoro #
- G324785253
- UPC #
- 039923292483
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Pipe Size
- 2 in
- Port 2 Connection Size
- 2 in
- Port 1 Connection Size
- 2 in
- Port 3 Connection Size
- 1 in
- Length
- 7 3/4 in
Details
- Item
- Strainer - Bronze, Perforated Screen, Solid Cap, Class 125
- Series
- PF222B
- Port 2 Connection Type
- Compression
- Port 1 Connection Type
- Compression
- Port 3 Gender
- Female
- Housing Material
- Bronze
- Port 2 Gender
- Female
- Port 3 Connection Type
- NPT
- Includes Screen
- Screen Included
- Screen Material
- 304 Stainless Steel
- Blow Off Port
- 1 in
- Seal Material
- EPDM, PTFE
- Maximum Pressure
- 200 psi
- Standards
- MSS SP 110
- Port 1 Gender
- Female
- Maximum Temperature
- 250 Degrees F
- Class
- 125
Description
Strainer - Bronze, Perforated Screen, Solid Cap, Class 125, Pipe Size 2 in, Length 7 3/4 in, Height 5 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size Not Applicable, Housing Material Bronze, Class 125, Compatible Mfr. Model Number Not Applicable, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 250 Degrees F, Port 1 Connection Size 2 in, Port 1 Connection Type Compression, Port 1 Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.