
Strt, Bronze, Cup11/2in, Tube11/4in
Mfr # E011850
Zoro # G704180449
product price: $24.69
/eaSold in multiples of 10 for $246.90
Key Features
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Specific Fitting Shape
Straight Adapter
Fitting Side B Tube Outer Diameter
1 3/8 in
Compatible Tube Material
Copper
Fitting Side A Connection Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E011850
Zoro #
G704180449
UPC #
039923473868
Country of Origin
Mexico
Dimensions
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Details
Item
Sweat Fitting Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Specific Fitting Shape
Straight Adapter
Compatible Tube Material
Copper
Fitting Side A Connection Type
Cup
Fitting Material
Bronze
Application
Drainage, Product Waste Line
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C84400
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Connector Type
Adapter
Description
Sweat Fitting Adapter, Application Drainage, Product Waste Line, Fitting Side A Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Straight Adapter, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper, Material Grade C84400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.