Strt, Copper, FTG3in, Press-fit21/2in
Mfr # 9009650PC
Zoro # G3908727
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
FTG x Press
Tube Size
3" x 2-1/2"
Pipe Size - Pipe Fitting
3" x 2-1/2"
Pipe Fitting Connection Type
FTG x Press
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9009650PC
Zoro #
G3908727
UPC #
039923379016
Country of Origin
United States
Dimensions
Tube Size
3" x 2-1/2"
Pipe Size - Pipe Fitting
3" x 2-1/2"
Pipe Size (Fittings)
3" x 2-1/2"
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
3 in
Details
Fitting Connection Type
FTG x Press
Item
Fitting Reducer,3" x 2-1/2",FTG X Press
Pipe Fitting Connection Type
FTG x Press
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Fitting Reducer
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer
O-Ring Material
EPDM
Fitting Material
Copper
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Reducer
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Material Grade
C12200
Fitting Side 1 Connection Type
FTG
Operating Temperature - Maximum
250 Degrees F
Description
Crimp Adapter Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.