Zoro Homepage

Strt, Copper, Press-fit 2 1/2", 2 1/2"

  • Mfr # 9002655PC

  • Zoro # G3908027


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press
Tube Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Max. Pressure
200 psi
Temp. Range
-20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002655PC
Zoro #
G3908027
UPC #
039923378910
Country of Origin
United States

Dimensions

Tube Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 1/2 in

Description

Crimp Coupling Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards NSF/ANSI 372, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.