Strt, Copper, Press-fit 2 in, MNPT 2 in
Mfr # 9256850PC
Zoro # G3910501
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Press x MPT
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Fitting Connection Type
Press x MPT
Tube Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9256850PC
Zoro #
G3910501
UPC #
039923308412
Country of Origin
United States
Dimensions
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Pipe Size
2 in
Details
Fitting Connection Type
Press x MPT
Item
Union,2",Press End X MIP
Pipe Fitting Connection Type
Press x MPT
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Union
Fitting Side 2 Connection Type
MNPT
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Press-fit
Material Grade
C12200
Operating Pressure - Maximum
200 psi
Description
Crimp Union Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, NSF/ANSI/CAN-61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.