Zoro Homepage

Strt, Copper, Press-fit 2", Press-fit 2"

  • Mfr # 9020650PC

  • Zoro # G3908243


product price: $27.99
/ea

Key Features

Fitting Connection Type
Press x Press
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020650PC
Zoro #
G3908243
UPC #
039923307330
Country of Origin
United States

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
2 in

Details

Fitting Connection Type
Press x Press
Item
Coupling,Repair,2",Press Ends
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Repair Coupling
Pipe Fitting Connection Type
Press x Press
Pipe Fitting Material
Copper
Specific Fitting Shape
Repair Coupling
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Compatible Tube Material
Copper
Series
PC601
Operating Temperature - Minimum
-20 Degrees F
Center Stop Type
No Center Stop
Fitting Features
Drain
O-Ring Material
EPDM
Application
Tubing Systems
Connector Type
Coupling
Fitting Material
Copper
Fitting Side 2 Connection Type
Press-fit
Material Grade
C12200
Compatible Tool Brand
NIBCO
For Media Type
Potable Water
Color
Copper

Description

Crimp Coupling Fitting, Application Climate Control, Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASTM B75, ASTM F322, Complies with ASME B16/51, CSA MSE 13 and PS-117, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.