Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit11/4", FNPT11/4"

  • Mfr # 9256730PC

  • Zoro # G3910407


product price: $47.59
/ea

Key Features

Fitting Connection Type
Press x FPT
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9256730PC
Zoro #
G3910407
UPC #
039923308290
Country of Origin
United States

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side 1 Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in

Details

Fitting Connection Type
Press x FPT
Item
Union,1-1/4",Press End X FIP
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Press x FPT
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Union
Fitting Side 1 Connection Type
Press-fit
Application
Tubing Systems
Compatible Tube Material
Copper
Series
PC633-3
Connector Type
Union
Fitting Shape
Straight
O-Ring Material
EPDM
Compatible Tool Brand
NIBCO
For Media Type
Potable Water
Material Grade
C12200
Fitting Material
Copper
Color
Copper
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Features
Drain
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Union Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.