Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit21/2", FNPT21/2"

  • Mfr # 9026400PC

  • Zoro # G3908383


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x FPT
Tube Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Pipe Fitting Connection Type
Press x FPT
Pipe Size (Fittings)
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9026400PC
Zoro #
G3908383
UPC #
039923240392
Country of Origin
United States

Dimensions

Tube Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Fitting Side 2 Pipe Size
2 1/2 in
Fitting Side 1 Copper Tube Size
2 1/2 in

Details

Fitting Connection Type
Press x FPT
Item
Adapter,Female,2- 1/2",Press X FIP
Pipe Fitting Connection Type
Press x FPT
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Connector Type
Adapter
Fitting Features
Drain
Fitting Side 2 Connection Type
FNPT
Fitting Material
Copper
Color
Copper
Fitting Shape
Straight
Compatible Tube Material
Copper
Material Grade
C12200
For Media Type
Potable Water
Application
Tubing Systems
O-Ring Material
EPDM
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
-20 Degrees F
Compatible Tool Brand
NIBCO
Fitting Side 1 Connection Type
Press-fit
Series
PC603
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Adapter Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.