Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit3/4", 3/4", PK10

  • Mfr # 9001250PCCP

  • Zoro # G3907972


product price: $51.62
/pk 10, $5.16/ea
Sold in multiples of 3 for $154.86

Key Features

Fitting Connection Type
Press x Press
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001250PCCP
Zoro #
G3907972
UPC #
039923307095
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Fitting Connection Type
Press x Press
Item
Coupling,Dimple Stop,3/4",Press End,PK10
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Press x Press
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Coupling
O-Ring Material
EPDM
Fitting Material
Copper
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Connector Type
Coupling
Compatible Tube Material
Copper
Application
Tubing Systems
Fitting Shape
Straight
Center Stop Type
Dimple Center Stop
Fitting Side 1 Connection Type
Press-fit
Fitting Features
Drain
Series
PC600-DS
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
Color
Copper
Compatible Tool Brand
NIBCO
Material Grade
C12200

Description

Crimp Coupling Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.