This item is Discontinued.

Nibco Swing Check Valve, Bronze, 1-1/2 In. T433B-112

Swing Check Valve, Bronze, 1-1/2 In. (Discontinued)

  • Mfr # T433B-112
  • Zoro # G0287777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T433B-112
Zoro #
G0287777
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1-1/2"
Length
4-1/2"
Length (Straight Wireway)
4 1/2 in

Details

Connection Type
FNPT
Connection
FNPT
Sub-Category
Bronze
Material of Construction
Bronze
Mounting Position
Vertical or Horizontal
Seat Material
Bronze
Flow
60 gpm
Max. Temp.
366 Degrees
Item
Swing Check Valve
Seal
Bronze

Description

Length 4 1/2 in

Restrictions

This item has been restricted from sale in the following states: MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.