Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T413Y-Lf 3/4 Thd 200 Cwp Chk Ptfe Disc

  • Mfr # NL740X8

  • Zoro # G114599794


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection
Threaded
Connection Type
T -- Female NPT Thread (FIPT)
Body Material
Bronze
Overall Height
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL740X8
Zoro #
G114599794
UPC #
39923310002
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Height
1.72 in
Overall Width
2.69 in
Length
2.94 in

Details

Connection
Threaded
Connection Type
T -- Female NPT Thread (FIPT)
Body Material
Bronze
Standards
LL Compliant NSF/ANSI 372

Description

The NIBCO check valve features a screw-in bonnet for accessibility to repair or replace parts. Swing check valves may be installed in horizontal positions or vertical with flow moving up. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO valves are backed by the NIBCO INC. 5-year 125% limited warranty.


  • Valve pressure rating 200-psi/13.8 bar non-shock cold working pressure
  • Y-pattern
  • Renewable seat and disc
  • Regrinding type
  • NIBCO® double-oval lead-free body marking
  • Class 125 threaded end connections
  • Lead-free*
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.