Tee, 1 1/2 In, FPT x FPT x FPT

  • Mfr # 651233 11/2

  • Zoro # G0665856


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651233 11/2
Zoro #
G0665856
UPC #
039923100085
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
4 3/4 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Outside Diameter
1 1/2 in
Thread Size
1-1/2"

Details

Item
Tee
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT x FNPT x FNPT
Max. Pressure
1360 psi
Standards
ASTM D3222
Temp. Range
73 Degrees to 280 Degrees F
Max. Thread Pressure
160 psi
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Tee
Color
Red
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Includes Seal
Yes
Seal Material
TPE
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Schedule
Schedule 80
Fitting Side C Type
NPT
For Pipe Schedule
80
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Thread Sealant Type
Chemtrol(R)
Application
Non-Potable Water
Fitting Side A Type
NPT

Description

Tee, Schedule 80, Thread Size 1 1/2 In, FPT x FPT x FPT Connection, Material of Construction Kynar(R), Max Pressure 1360 PSI, Temp Range 73 To 280 Deg F, Color Red, Standards ASTM D-3222

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.