Zoro Homepage

Tee, Copper, Press-fit11/2", 11/2", 11/2"

  • Mfr # 9101150PC

  • Zoro # G3909628


product price: $44.99
/ea

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
1-1/2" x 1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1-1/2"
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press x Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9101150PC
Zoro #
G3909628
UPC #
039923307637
Country of Origin
United States

Dimensions

Tube Size
1-1/2" x 1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1-1/2"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1-1/2"
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,1-1/2",Press Ends
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press x Press
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Series
PC611
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
Fitting Features
Drain
Application
Tubing Systems
Operating Temperature - Minimum
-20 Degrees F
Color
Copper
Material Grade
C12200
For Media Type
Potable Water
Compatible Tube Material
Copper
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM
Compatible Tool Brand
NIBCO
Fitting Shape
Tee
Fitting Material
Copper

Description

Crimp Tee Fitting, Application Climate Control, Tubing Systems, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASTM B75, ASTM F322, Complies with ASME B16/51, CSA MSE 13 and PS-117, Color Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.